Motion
NA497SW-90221

TIMKEN
NA497SW-90221

Tapered Roller Bearing Full Assembly - 3.3750 in Bore, 6.2500 in OD, 1.4375 in Cone Width, 2.8124 in Cup Width
Mi Item #00666756
MFR #NA497SW-90221
Price$3,296.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA497SW-90221

Tapered Roller Bearing Full Assembly - 3.3750 in Bore, 6.2500 in OD, 1.4375 in Cone Width, 2.8124 in Cup Width
Mi Item #00666756
MFR #NA497SW-90221

Mfr description
NA497SW BRG ASSY 9-221
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,296.77/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Outside Diameter
    6.2500 in
  • Overall Width
    2.8750 in
  • Weight
    15.38 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    NA497SW
  • Description
    NA497SW BRG ASSY 9-221
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893048154
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    495
  • UPC_NO
    053893048154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)