Motion
NA497SW-90236

TIMKEN
NA497SW-90236

Tapered Roller Bearing Full Assembly - 3.3750 in Bore, 8.0000 in OD, 1.4375 in Cone Width, 2.8124 in Cup Width
Mi Item #00666757
MFR #NA497SW-90236
Price$7,636.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA497SW-90236

Tapered Roller Bearing Full Assembly - 3.3750 in Bore, 8.0000 in OD, 1.4375 in Cone Width, 2.8124 in Cup Width
Mi Item #00666757
MFR #NA497SW-90236

Mfr description
NA497SW BRG ASSY 9-236
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,636.91/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Outside Diameter
    8.0000 in
  • Overall Width
    2.8750 in
  • Weight
    32.97 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    NA497SW
  • Description
    NA497SW BRG ASSY 9-236
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893048185
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    495
  • UPC_NO
    053893048185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)