Motion
H936340-90010

TIMKEN
H936340-90010

Tapered Roller Bearing Full Assembly - 6.1250 in Bore, 13.0000 in OD, 3.1250 in Cone Width, 2.1250 in Cup Width
Mi Item #00666853
MFR #H936340-90010
Price$34,866.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H936340-90010

Tapered Roller Bearing Full Assembly - 6.1250 in Bore, 13.0000 in OD, 3.1250 in Cone Width, 2.1250 in Cup Width
Mi Item #00666853
MFR #H936340-90010

Mfr description
H936340 BRG ASSY 9-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,866.11/each

Specifications

Dimensions

  • Bore Diameter  
    6.1250 in
  • Outside Diameter
    13.0000 in
  • Overall Width
    6.7500 in
  • Weight
    146.53 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    H936340
  • Description
    H936340 BRG ASSY 9-10
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893715179
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    H936300
  • UPC_NO
    053893715179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)