Motion
782-90063

TIMKEN
782-90063

Tapered Roller Bearing Assembly - 4.1250 in Bore, 7.1250 in OD, 1.8900 in Cone Width, 3.3750 in Cup Width, Class 2 Precision Rating
Mi Item #00666912
MFR #782-90063
Price$2,212.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
782-90063

Tapered Roller Bearing Assembly - 4.1250 in Bore, 7.1250 in OD, 1.8900 in Cone Width, 3.3750 in Cup Width, Class 2 Precision Rating
Mi Item #00666912
MFR #782-90063

Mfr description
782 BRG ASSY 9-63
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,212.42/each

Specifications

Dimensions

  • Bore Diameter  
    4.1250 in
  • Flange Diameter
    7.4330 in
  • Outside Diameter
    7.1250 in
  • Overall Width
    4.1250 in
  • Weight
    23.17 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    782
  • Description
    782 BRG ASSY 9-63
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893089768
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    775
  • UPC_NO
    053893089768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)