Motion
LM29748-902A1

TIMKEN
LM29748-902A1

Tapered Roller Bearing Full Assembly - 1.5000 in Bore, 2.5625 in OD, 0.7200 in Cone Width, 0.5500 in Cup Width
Mi Item #00666951
MFR #LM29748-902A1
Price$165.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM29748-902A1

Tapered Roller Bearing Full Assembly - 1.5000 in Bore, 2.5625 in OD, 0.7200 in Cone Width, 0.5500 in Cup Width
Mi Item #00666951
MFR #LM29748-902A1

Mfr description
LM29748 BRG ASSY 9F2A1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter
    2.5625 in
  • Overall Width
    1.5600 in
  • Weight
    1.13 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Cone
    LM29748
  • Description
    LM29748 BRG ASSY 9F2A1
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893757865
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    LM29700
  • UPC_NO
    053893757865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)