Motion
HM926749-90080

TIMKEN
HM926749-90080

Tapered Roller Bearing Assembly - 5.0312 in Bore, 9.0000 in OD, 1.9460 in Cone Width, 3.3125 in Cup Width, Class 2 Precision Rating
Mi Item #00667002
MFR #HM926749-90080
Price$7,373.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM926749-90080

Tapered Roller Bearing Assembly - 5.0312 in Bore, 9.0000 in OD, 1.9460 in Cone Width, 3.3125 in Cup Width, Class 2 Precision Rating
Mi Item #00667002
MFR #HM926749-90080

Mfr description
HM926749 BRG ASSY 9-80
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,373.44/each

Specifications

Dimensions

  • Bore Diameter  
    5.0312 in
  • Outside Diameter
    9.0000 in
  • Overall Width
    4.5625 in
  • Weight
    42.1 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    HM926749
  • Description
    HM926749 BRG ASSY 9-80
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893713359
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM926700
  • UPC_NO
    053893713359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)