Motion
67983-90130

TIMKEN
67983-90130

Tapered Roller Bearing Assembly - 8.0000 in Bore, 11.1250 in OD, 1.8125 in Cone Width, 3.2500 in Cup Width, Class 2 Precision Rating
Mi Item #00667009
MFR #67983-90130
Price$9,822.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
67983-90130

Tapered Roller Bearing Assembly - 8.0000 in Bore, 11.1250 in OD, 1.8125 in Cone Width, 3.2500 in Cup Width, Class 2 Precision Rating
Mi Item #00667009
MFR #67983-90130

Mfr description
67983 BRG ASSY 9-130
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,822.89/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Flange Diameter
    11.4022 in
  • Outside Diameter
    11.1250 in
  • Overall Width
    4.0000 in
  • Weight
    43.18 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    67983
  • Description
    67983 BRG ASSY 9-130
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893376370
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    67900
  • UPC_NO
    053893376370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)