Motion
93825-90205

TIMKEN
93825-90205

Tapered Roller Bearing Assembly - 8.2500 in Bore, 12.5000 in OD, 2.5000 in Cone Width, 4.3750 in Cup Width, Class 2 Precision Rating
Mi Item #00667010
MFR #93825-90205
Price$10,943.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
93825-90205

Tapered Roller Bearing Assembly - 8.2500 in Bore, 12.5000 in OD, 2.5000 in Cone Width, 4.3750 in Cup Width, Class 2 Precision Rating
Mi Item #00667010
MFR #93825-90205

Mfr description
93825 BRG ASSY 9-205
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,943.56/each

Specifications

Dimensions

  • Bore Diameter  
    8.2500 in
  • Flange Diameter
    12.9340 in
  • Outside Diameter
    12.5000 in
  • Overall Width
    5.7500 in
  • Weight
    81.13 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    93825
  • Description
    93825 BRG ASSY 9-205
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893444482
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    93000
  • UPC_NO
    053893444482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)