Motion
LM48548-90013

TIMKEN
LM48548-90013

Back to Back Spacer Assembly - 1.3750 in Bore, 2.5625 in OD, 0.7200 in Cone Width, 0.5500 in Cup Width, Class 2 Precision Rating
Mi Item #00667050
MFR #LM48548-90013
Price$99.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM48548-90013

Back to Back Spacer Assembly - 1.3750 in Bore, 2.5625 in OD, 0.7200 in Cone Width, 0.5500 in Cup Width, Class 2 Precision Rating
Mi Item #00667050
MFR #LM48548-90013

Mfr description
LM48548 BRG ASSY 9-13
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter
    2.5625 in
  • Overall Width
    1.5600 in
  • Weight
    1.17 lbs
  • Width Over Outer Rings
    1.2400 in

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Cone
    LM48548
  • Description
    LM48548 BRG ASSY 9-13
  • Double Row Design
    Back to Back
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893313696
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    LM48500
  • UPC_NO
    053893313696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)