Motion
56425-90030

TIMKEN
56425-90030

Tapered Roller Bearing Assembly - 4.2500 in Bore, 6.5000 in OD, 1.4375 in Cone Width, 2.5000 in Cup Width, Class 2 Precision Rating
Mi Item #00667076
MFR #56425-90030
Price$1,150.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
56425-90030

Tapered Roller Bearing Assembly - 4.2500 in Bore, 6.5000 in OD, 1.4375 in Cone Width, 2.5000 in Cup Width, Class 2 Precision Rating
Mi Item #00667076
MFR #56425-90030

Mfr description
56425 BRG ASSY 9-30
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,150.22/each

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Flange Diameter
    6.7460 in
  • Outside Diameter
    6.5000 in
  • Overall Width
    3.2500 in
  • Weight
    13.43 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    56425
  • Description
    56425 BRG ASSY 9-30
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893337456
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    56000
  • UPC_NO
    053893337456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)