Motion
JL26749/JL26710

NTN
JL26749/JL26710

Tapered Roller Bearing Set - 1.2598 in Bore, 2.0866 in OD, 15 mm Cone Width, 11.5 mm Cup Width, Class K Precision Rating
Mi Item #00667082
MFR #JL26749/JL26710
Price$79.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JL26749/JL26710

Tapered Roller Bearing Set - 1.2598 in Bore, 2.0866 in OD, 15 mm Cone Width, 11.5 mm Cup Width, Class K Precision Rating
Mi Item #00667082
MFR #JL26749/JL26710

Mfr description
JL26749/JL26710
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.51/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Fillet Radius
    0.0500 in, 1.300 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter
    53 mm
  • Overall Width
    0.5906 in
  • Precision Rating
    Class K
  • Weight
    0.267 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    JL26749
  • Compatible Cup
    JL26710
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359479898
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359479898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)