Motion
L44600LA-902A7

TIMKEN
L44600LA-902A7

Tapered Roller Bearing Cone & Seal - 1.0000 in ID
Mi Item #00667245
MFR #L44600LA-902A7
Price$193.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L44600LA-902A7

Tapered Roller Bearing Cone & Seal - 1.0000 in ID
Mi Item #00667245
MFR #L44600LA-902A7

Mfr description
L44600LA BRG ASSY 902A7
  • Cone with Molded Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.67/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Cone Width  
    1.2450 in
  • Weight
    0.64 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893798585
  • Product Type
    Tapered Roller Bearing Cones
  • Seal Type
    Molded Seal
  • Series
    TSL
  • UPC_NO
    053893798585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)