Motion
H239649-90078

TIMKEN
H239649-90078

Tapered Roller Bearing Assembly - 7.3750 in Bore, 12.6250 in OD, 3.3750 in Cone Width, 5.4375 in Cup Width, Class 2 Precision Rating
Mi Item #00667351
MFR #H239649-90078
Price$15,320.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H239649-90078

Tapered Roller Bearing Assembly - 7.3750 in Bore, 12.6250 in OD, 3.3750 in Cone Width, 5.4375 in Cup Width, Class 2 Precision Rating
Mi Item #00667351
MFR #H239649-90078

Mfr description
H239649 BRG ASSY 9-78
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,320.65/each

Specifications

Dimensions

  • Bore Diameter  
    7.3750 in
  • Outside Diameter
    12.6250 in
  • Overall Width
    7.3125 in
  • Weight
    122.18 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    H239649 BRG ASSY 9-78
  • Manufacturer Upc Number
    053893540900
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893540900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)