Motion
387S-902B6

TIMKEN
387S-902B6

Tapered Roller Bearing Assembly - 2.2500 in Bore, 3.9370 in OD, 0.8640 in Cone Width, 1.5620 in Cup Width, Class 2 Precision Rating
Mi Item #00667383
MFR #387S-902B6
Price$403.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
387S-902B6

Tapered Roller Bearing Assembly - 2.2500 in Bore, 3.9370 in OD, 0.8640 in Cone Width, 1.5620 in Cup Width, Class 2 Precision Rating
Mi Item #00667383
MFR #387S-902B6

Mfr description
387S BRG ASSY 902B6
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$403.17/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Flange Diameter
    3.9960 in
  • Outside Diameter
    3.9370 in
  • Overall Width
    1.9370 in
  • Weight
    3.35 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    387
  • Description
    387S BRG ASSY 902B6
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893814469
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    385
  • UPC_NO
    053893814469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)