Motion
387S-90343

TIMKEN
387S-90343

Tapered Roller Bearing Assembly - 2.2500 in Bore, 3.9370 in OD, 0.8640 in Cone Width, 1.5620 in Cup Width, Class 2 Precision Rating
Mi Item #00667391
MFR #387S-90343
Price$506.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
387S-90343

Tapered Roller Bearing Assembly - 2.2500 in Bore, 3.9370 in OD, 0.8640 in Cone Width, 1.5620 in Cup Width, Class 2 Precision Rating
Mi Item #00667391
MFR #387S-90343

Mfr description
387S BRG ASSY 90343
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.16/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Flange Diameter
    3.9960 in
  • Outside Diameter
    3.9370 in
  • Overall Width
    1.9370 in
  • Weight
    3.35 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    387
  • Description
    387S BRG ASSY 90343
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893022833
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    385
  • UPC_NO
    053893022833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)