Motion
LM603049-90033

TIMKEN
LM603049-90033

Back to Back Spacer Assembly - 1.7812 in Bore, 3.0625 in OD, 0.7812 in Cone Width, 0.5937 in Cup Width, Class 2 Precision Rating
Mi Item #00667548
MFR #LM603049-90033
Price$421.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM603049-90033

Back to Back Spacer Assembly - 1.7812 in Bore, 3.0625 in OD, 0.7812 in Cone Width, 0.5937 in Cup Width, Class 2 Precision Rating
Mi Item #00667548
MFR #LM603049-90033

Mfr description
LM603049 BRG ASSY 9-33
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.7812 in
  • Outside Diameter
    3.0625 in
  • Overall Width
    1.8434 in
  • Weight
    1.87 lbs
  • Width Over Outer Rings
    1.4684 in

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    LM603049
  • Description
    LM603049 BRG ASSY 9-33
  • Double Row Design
    Back to Back
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893650838
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    LM603000
  • UPC_NO
    053893650838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)