Motion
90381-90021

TIMKEN
90381-90021

Back to Back Spacer Assembly - 3.8125 in Bore, 7.4375 in OD, 1.8125 in Cone Width, 1.2500 in Cup Width, Class 2 Precision Rating
Mi Item #00667649
MFR #90381-90021
Price$4,488.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
90381-90021

Back to Back Spacer Assembly - 3.8125 in Bore, 7.4375 in OD, 1.8125 in Cone Width, 1.2500 in Cup Width, Class 2 Precision Rating
Mi Item #00667649
MFR #90381-90021

Mfr description
90381 BRG ASSY 9-21
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,488.42/each

Specifications

Dimensions

  • Bore Diameter  
    3.8125 in
  • Outside Diameter
    7.4375 in
  • Overall Width
    4.2500 in
  • Weight
    26.64 lbs
  • Width Over Outer Rings
    2.7500 in

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    90381
  • Description
    90381 BRG ASSY 9-21
  • Double Row Design
    Back to Back
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893434810
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    90000
  • UPC_NO
    053893434810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)