Motion
LM67048-90015

TIMKEN
LM67048-90015

Back to Back Spacer Assembly - 1.2500 in Bore, 2.3280 in OD, 0.6600 in Cone Width, 0.4650 in Cup Width, Class 2 Precision Rating
Mi Item #00667656
MFR #LM67048-90015
Price$125.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM67048-90015

Back to Back Spacer Assembly - 1.2500 in Bore, 2.3280 in OD, 0.6600 in Cone Width, 0.4650 in Cup Width, Class 2 Precision Rating
Mi Item #00667656
MFR #LM67048-90015

Mfr description
LM67048 BRG ASSY 90015
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Flange Diameter
    2.4375 in
  • Outside Diameter
    2.3280 in
  • Overall Width
    1.4060 in
  • Weight
    0.88 lbs
  • Width Over Outer Rings
    1.0860 in

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Cone
    LM67048
  • Description
    LM67048 BRG ASSY 90015
  • Double Row Design
    Back to Back
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893806242
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    LM67000
  • UPC_NO
    053893806242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)