Motion
T1921-90010

TIMKEN
T1921-90010

Tapered Roller Thrust Bearing - 1.8125 in Bore, 3.1563 in OD, 0.6250 in Width, Chrome Steel Material
MI ITEM #00667729
MFR #T1921-90010
Your Price$166.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T1921-90010

Tapered Roller Thrust Bearing - 1.8125 in Bore, 3.1563 in OD, 0.6250 in Width, Chrome Steel Material
MI ITEM #00667729
MFR #T1921-90010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$166.78/each(List $200.13)

Overview

Mfr description
T1921 THRUST BRG 9-10

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -65 to +250 °F
  • Bearing Material
    Chrome Steel
  • Fillet Radius
    0.8 mm
  • Series
    TTC
  • UPC_NO
    053893106205
  • Weight
    0.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text