Motion
482-90118

TIMKEN
482-90118

Tapered Roller Bearing Assembly - 2.7500 in Bore, 4.7244 in OD, 1.1420 in Cone Width, 2.1250 in Cup Width, Class 2 Precision Rating
Mi Item #00667762
MFR #482-90118
Price$764.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
482-90118

Tapered Roller Bearing Assembly - 2.7500 in Bore, 4.7244 in OD, 1.1420 in Cone Width, 2.1250 in Cup Width, Class 2 Precision Rating
Mi Item #00667762
MFR #482-90118

Mfr description
482 BRG ASSY 9-118
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$764.30/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Flange Diameter
    4.9384 in
  • Outside Diameter
    4.7244 in
  • Overall Width
    2.5626 in
  • Weight
    6.44 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    482
  • Description
    482 BRG ASSY 9-118
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893041124
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    475
  • UPC_NO
    053893041124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)