Motion
567S-30000

TIMKEN
567S-30000

Tapered Roller Bearing Cone - 2.8125 in ID, 1.4240 in Cone Width
Mi Item #00667766
MFR #567S-30000
Price$844.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
567S-30000

Tapered Roller Bearing Cone - 2.8125 in ID, 1.4240 in Cone Width
Mi Item #00667766
MFR #567S-30000

Mfr description
567S #3 PREC CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • High performance Timken® precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$844.16/each

Specifications

Dimensions

  • Bore Diameter  
    2.8125 in
  • Cone Width  
    1.4240 in
  • Inner Ring Width
    1.424 in
  • Weight
    2.78 lbs

Details

  • Abma Precision Rating
    Class 3
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    562, 563, 563B, 563X
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893057682
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    565
  • UPC_NO
    053893057682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)