Motion
395LA-90329

TIMKEN
395LA-90329

Tapered Roller Bearing Cone & Seal - 2.6250 in ID, Chrome Steel Material
Mi Item #00667815
MFR #395LA-90329
Price$551.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
395LA-90329

Tapered Roller Bearing Cone & Seal - 2.6250 in ID, Chrome Steel Material
Mi Item #00667815
MFR #395LA-90329

Mfr description
395LA BRG ASSY 9-329
  • Cone with Molded Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$551.10/each

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in
  • Cone Width  
    2.0462 in
  • Weight
    3.88 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893732787
  • Product Type
    Tapered Roller Bearing Cones
  • Seal Type
    Molded Seal
  • Series
    TSL
  • UPC_NO
    053893732787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)