Motion
08125-30000

TIMKEN
08125-30000

Tapered Roller Bearing Cone - 1.2500 in ID, 0.5937 in Cone Width
Mi Item #00668509
MFR #08125-30000
Price$399.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
08125-30000

Tapered Roller Bearing Cone - 1.2500 in ID, 0.5937 in Cone Width
Mi Item #00668509
MFR #08125-30000

Mfr description
08125 #3 PREC CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • High performance Timken® precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Cone Width  
    0.5937 in
  • Inner Ring Width
    15.08 mm
  • Weight
    0.26 lbs

Details

  • Abma Precision Rating
    Class 3
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    08231, 08231B
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893167961
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    08000
  • UPC_NO
    053893167961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)