Motion
19268-30000

TIMKEN
19268-30000

Tapered Roller Bearing Cup - Single Cup, 2.6875 in OD, 0.4688 in Width, Non-Flanged Cup
Mi Item #00668699
MFR #19268-30000
Price$305.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
19268-30000

Tapered Roller Bearing Cup - Single Cup, 2.6875 in OD, 0.4688 in Width, Non-Flanged Cup
Mi Item #00668699
MFR #19268-30000

Mfr description
19268 #3 PREC CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • High performance Timken® precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$305.98/each

Specifications

Dimensions

  • Cup Width  
    0.4688 in
  • Outside Diameter  
    2.6875 in
  • Weight
    0.19 lbs

Details

  • Abma Precision Rating
    Class 3
  • Compatible Cone
    19138, 19143, 19150
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893200064
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893200064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)