Motion
24720-30000

TIMKEN
24720-30000

Tapered Roller Bearing Cup - Single Cup, 3.0000 in OD, 0.6875 in Width, Non-Flanged Cup
Mi Item #00668742
MFR #24720-30000
Price$250.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24720-30000

Tapered Roller Bearing Cup - Single Cup, 3.0000 in OD, 0.6875 in Width, Non-Flanged Cup
Mi Item #00668742
MFR #24720-30000

Mfr description
24720 #3 PREC CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • High performance Timken® precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.20/each

Specifications

Dimensions

  • Cup Width  
    0.6875 in
  • Outside Diameter  
    3.0000 in
  • Weight
    0.37 lbs

Details

  • Abma Precision Rating
    Class 3
  • Compatible Cone
    24780, 24781
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893208862
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893208862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)