Motion
24780-30000

TIMKEN
24780-30000

Tapered Roller Bearing Cone - 1.6250 in ID, 0.9063 in Cone Width
MI ITEM #00668750
MFR #24780-30000
Your Price$438.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24780-30000

Tapered Roller Bearing Cone - 1.6250 in ID, 0.9063 in Cone Width
MI ITEM #00668750
MFR #24780-30000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$438.91/each(List $487.02)

Overview

Mfr description
24780 #3 PREC CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • High performance Timken® precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs.
  • Precision classes 3 or C available.
  • Internal geometry provides increased stiffness and exceptional runout
  • Radial runout high point marked for accurate installation
  • Timken® outer (cup) and inner (cone) rings should be used in combination

Specifications

  • Bore Diameter
  • Abma Precision Rating
    Class 3
  • Cage Material
    Steel
  • Inner Ring Width
    0.9063 in
  • Finish Coating
    Uncoated
  • Series
    24700
  • Compatible Cup
    24720, 24721, 24722
  • Manufacturer Upc Number
    053893209616
  • UPC_NO
    053893209616
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    0.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text