Motion
28521-30000

TIMKEN
28521-30000

Tapered Roller Bearing Cup - Single Cup, 3.6250 in OD, 0.7813 in Width, Non-Flanged Cup
MI ITEM #00668844
MFR #28521-30000
Your Price$274.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
28521-30000

Tapered Roller Bearing Cup - Single Cup, 3.6250 in OD, 0.7813 in Width, Non-Flanged Cup
MI ITEM #00668844
MFR #28521-30000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$274.02/each(List $328.83)

Overview

Mfr description
28521 #3 PREC CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • High performance Timken® precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
  • Internal geometry provides increased stiffness and exceptional runout
  • Radial runout high point marked for accurate installation
  • Timken® outer (cup) and inner (cone) rings should be used in combination

Specifications

  • Single Or Double Cup
    Single Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Compatible Cone
    28579, 28580, 28584
  • Abma Precision Rating
    Class 3
  • Lubrication Hole Type
    No Hole
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893231327
  • UPC_NO
    053893231327
  • Weight
    0.59 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text