Motion
28921-30000

TIMKEN
28921-30000

Tapered Roller Bearing Cup - Single Cup, 3.9370 in OD, 0.7813 in Width, Non-Flanged Cup
Mi Item #00668859
MFR #28921-30000
Price$315.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
28921-30000

Tapered Roller Bearing Cup - Single Cup, 3.9370 in OD, 0.7813 in Width, Non-Flanged Cup
Mi Item #00668859
MFR #28921-30000

Mfr description
28921 #3 PREC CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • High performance Timken® precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.40/each

Specifications

Dimensions

  • Cup Width  
    0.7813 in
  • Outside Diameter  
    3.9370 in
  • Weight
    0.62 lbs

Details

  • Abma Precision Rating
    Class 3
  • Compatible Cone
    28980, 28995
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893233772
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893233772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)