Motion
28980-30000

TIMKEN
28980-30000

Tapered Roller Bearing Cone - 2.3613 in ID, 1.0000 in Cone Width
Mi Item #00668864
MFR #28980-30000
Price$584.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
28980-30000

Tapered Roller Bearing Cone - 2.3613 in ID, 1.0000 in Cone Width
Mi Item #00668864
MFR #28980-30000

Mfr description
28980 #3 PREC CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • High performance Timken® precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.21/each

Specifications

Dimensions

  • Bore Diameter  
    2.3613 in
  • Cone Width  
    1.0000 in
  • Inner Ring Width
    1 in
  • Weight
    1.25 lbs

Details

  • Abma Precision Rating
    Class 3
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    28921, 28921B
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893234281
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    28900
  • UPC_NO
    053893234281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)