Motion
LM29700LA-90029

TIMKEN
LM29700LA-90029

Tapered Roller Bearing Cone & Seal - 1.5000 in ID
MI ITEM #00669264
MFR #LM29700LA-90029
Price$227.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM29700LA-90029

Tapered Roller Bearing Cone & Seal - 1.5000 in ID
MI ITEM #00669264
MFR #LM29700LA-90029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$227.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Cone Width  
    1.5600 in
  • Weight
    1.13 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893242095
  • Product Type
    Tapered Roller Bearing Cones
  • Seal Type
    Molded Seal
  • Series
    TSL
  • UPC_NO
    053893242095

Overview

Mfr description
LM29700LA BRG ASSY 9-29
  • Cone with Molded Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought