Motion
L713049-30000

TIMKEN
L713049-30000

Tapered Roller Bearing Cone - 2.7500 in ID, 0.7500 in Cone Width
MI ITEM #00669977
MFR #L713049-30000
Your Price$915.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L713049-30000

Tapered Roller Bearing Cone - 2.7500 in ID, 0.7500 in Cone Width
MI ITEM #00669977
MFR #L713049-30000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$915.23/each(List $1,098.28)

Overview

Mfr description
L713049 #3 PREC CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • High performance Timken® precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs.
  • Precision classes 3 or C available.
  • Internal geometry provides increased stiffness and exceptional runout
  • Radial runout high point marked for accurate installation
  • Timken® outer (cup) and inner (cone) rings should be used in combination

Specifications

  • Bore Diameter
  • Abma Precision Rating
    Class 3
  • Cage Material
    Steel
  • Inner Ring Width
    19.05 mm
  • Finish Coating
    Uncoated
  • Series
    L713000
  • Compatible Cup
    L713010
  • Manufacturer Upc Number
    053893665535
  • UPC_NO
    053893665535
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    0.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text