Motion
HR95KBE42A+LA
Tapered Roller Bearing Assembly - 95 mm Bore, 170 mm OD, 78 mm Width
MI ITEM #00670480
MFR #HR95KBE42A+LA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 95 mm Bore, 170 mm OD, 78 mm Width
MI ITEM #00670480
MFR #HR95KBE42A+LA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HR95KBE42A+LA TAPER BRG

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    170 mm
  • Overall Width
    78 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176726972
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text