Motion
160KBE030+L
Tapered Roller Bearing Assembly - 160 mm Bore, 240 mm OD, 75 mm Width
MI ITEM #00670490
MFR #160KBE030+L
List Price$6,088.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 160 mm Bore, 240 mm OD, 75 mm Width
MI ITEM #00670490
MFR #160KBE030+L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,088.13/each for your price

Overview

Mfr description
160KBE030+L TAPER BRG

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    240 mm
  • Overall Height
    75 mm
  • Overall Width
    75 mm
  • Overall Length
    240 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176723766
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176723766
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text