Motion
LM12748/LM12710

NTN
LM12748/LM12710

Tapered Roller Bearing Set - 0.8437 in Bore, 1.7810 in OD, 0.6550 in Cone Width, 0.4750 in Cup Width
Mi Item #00670551
MFR #LM12748/LM12710
Price$48.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LM12748/LM12710

Tapered Roller Bearing Set - 0.8437 in Bore, 1.7810 in OD, 0.6550 in Cone Width, 0.4750 in Cup Width
Mi Item #00670551
MFR #LM12748/LM12710

Mfr description
LM12748/LM12710
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.03/each

Specifications

Dimensions

  • Bore Diameter  
    0.8437 in
  • Fillet Radius
    0.0500 in, 1.300 mm
  • Inner Ring Width
    0.6550 in, 16.637 mm
  • Outside Diameter
    1.7810 in
  • Overall Width
    0.6550 in
  • Weight
    0.24 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    LM12748
  • Compatible Cup
    LM12710
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359481624
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359481624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)