Motion
JRM3535X-90U07

TIMKEN
JRM3535X-90U07

Tapered Roller Bearing Assembly - 1.3780 in Bore, 2.5200 in OD, 1.4567 in Width
MI ITEM #00670558
MFR #JRM3535X-90U07
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JRM3535X-90U07

Tapered Roller Bearing Assembly - 1.3780 in Bore, 2.5200 in OD, 1.4567 in Width
MI ITEM #00670558
MFR #JRM3535X-90U07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Outside Diameter
    2.5200 in
  • Overall Width
    1.4567 in
  • Weight
    1.1 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    JRM3535X
  • Description
    JRM3535X BRG ASSY 90U07
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893128467
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    JRM3500
  • UPC_NO
    053893128467

Overview

Mfr description
JRM3535X BRG ASSY 90U07

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought