Motion
SET42-900SA

TIMKEN
SET42-900SA

Tapered Roller Bearing Assembly - 55 mm Bore, 90 mm OD, 25 mm Cone Width, 20.5 mm Cup Width, Class K Precision Rating
MI ITEM #00670567
MFR #SET42-900SA
Your Price$121.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET42-900SA

Tapered Roller Bearing Assembly - 55 mm Bore, 90 mm OD, 25 mm Cone Width, 20.5 mm Cup Width, Class K Precision Rating
MI ITEM #00670567
MFR #SET42-900SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.90/each(List $140.19)

Overview

Mfr description
SET 42 PKG AS COMPLETE BRG
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
  • Widest choice including both inch and metric sizes
  • Engineered to deliver higher speeds, heavier loads and longer life
  • Unrivaled technology and engineering support
  • Single row bearings are the most common configuration
  • An assembly includes separable inner (cone) and outer (cup) rings
  • Convenient part numbers for ordering outer (cup) and inner (cone) rings as sets

Specifications

  • Assembly Type
    Single Row
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    90 mm
  • Overall Width
    0.9843 in
  • Abma Precision Rating
    Class K
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    053893730332
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893730332
  • Weight
    1.35 lbs
  • Description
    SET 42 PKG AS COMPLETE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text