Motion
4T-LM104949E/LM#03

NTN
4T-LM104949E/LM#03

Tapered Roller Bearing Set - 2.0000 in Bore, 3.2500 in OD, 1.0190 in Cone Width
MI ITEM #00670569
MFR #4T-LM104949E/LM#03
Price$322.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
4T-LM104949E/LM#03

Tapered Roller Bearing Set - 2.0000 in Bore, 3.2500 in OD, 1.0190 in Cone Width
MI ITEM #00670569
MFR #4T-LM104949E/LM#03

Mfr description
4T-LM104949E/LM#03 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.82/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Inner Ring Width
    1.0190 in, 25.883 mm
  • Outside Diameter
    3.2500 in
  • Overall Width
    2.0380 in
  • Weight
    2.13 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    LM104949E
  • Compatible Cup
    LM104911DB
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359298901
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4550253056348

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)