Motion
SET49-900SA

TIMKEN
SET49-900SA

Mounted Bearing Rebuild Kit, Part & Accessory - Bearing Parts Kit, 1.64 in
MI ITEM #00670573
MFR #SET49-900SA
Price$258.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET49-900SA

Mounted Bearing Rebuild Kit, Part & Accessory - Bearing Parts Kit, 1.64 in
MI ITEM #00670573
MFR #SET49-900SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.6535 in
  • Outside Diameter
    2.9921 in
  • Overall Width
    1.5354 in
  • Weight
    1.65 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    SET 49 PKG AS COMPLETE BRG
  • Manufacturer Upc Number
    053893763910
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893763910

Overview

Mfr description
SET 49 PKG AS COMPLETE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought