Motion
JL68145/JL68111Z

NTN
JL68145/JL68111Z

Tapered Roller Bearing Set - 1.3780 in Bore, 2.3622 in OD, 0.7268 in Cone Width, 0.4700 in Cup Width
MI ITEM #00670588
MFR #JL68145/JL68111Z
Price$51.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JL68145/JL68111Z

Tapered Roller Bearing Set - 1.3780 in Bore, 2.3622 in OD, 0.7268 in Cone Width, 0.4700 in Cup Width
MI ITEM #00670588
MFR #JL68145/JL68111Z

Mfr description
JL68145/JL68111Z
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.45/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0500 in, 1.300 mm
  • Inner Ring Width
    0.7268 in, 18.461 mm
  • Outside Diameter
    60 mm
  • Overall Width
    0.7248 in
  • Weight
    0.41 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    JL68145
  • Compatible Cup
    JL68111Z
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359479935
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359479935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)