Motion
33287-90107

TIMKEN
33287-90107

Tapered Roller Bearing Assembly - 2.8750 in Bore, 4.6250 in OD, 1.1875 in Cone Width, 2.1250 in Cup Width, Class 2 Precision Rating
Mi Item #00670590
MFR #33287-90107
Price$721.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33287-90107

Tapered Roller Bearing Assembly - 2.8750 in Bore, 4.6250 in OD, 1.1875 in Cone Width, 2.1250 in Cup Width, Class 2 Precision Rating
Mi Item #00670590
MFR #33287-90107

Mfr description
33287 BRG ASSY 9-107
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.09/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Outside Diameter
    4.6250 in
  • Overall Width
    2.6250 in
  • Weight
    5.88 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    33287
  • Description
    33287 BRG ASSY 9-107
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893263397
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    33000
  • UPC_NO
    053893263397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)