Motion
3782-90187

TIMKEN
3782-90187

Tapered Roller Bearing Assembly - 1.7500 in Bore, 3.6718 in OD, 1.1930 in Cone Width, 0.9375 in Cup Width
Mi Item #00670596
MFR #3782-90187
Price$125.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3782-90187

Tapered Roller Bearing Assembly - 1.7500 in Bore, 3.6718 in OD, 1.1930 in Cone Width, 0.9375 in Cup Width
Mi Item #00670596
MFR #3782-90187

Mfr description
SET 406 (3782/3720)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.81/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Fillet Radius
    0.1400 in
  • Outside Diameter
    3.6718 in
  • Overall Width
    30.30 mm
  • Weight
    2.19 lbs

Details

  • Assembly Type
    Double Row
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0053893293882
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893813936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)