Motion
SET408-900SA

TIMKEN
SET408-900SA

Tapered Roller Bearing Assembly - 2.6250 in Bore, 4.4375 in OD, 1.1875 in Cone Width, 0.9375 in Cup Width, Class 2 Precision Rating
Mi Item #00670598
MFR #SET408-900SA
Price$178.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET408-900SA

Tapered Roller Bearing Assembly - 2.6250 in Bore, 4.4375 in OD, 1.1875 in Cone Width, 0.9375 in Cup Width, Class 2 Precision Rating
Mi Item #00670598
MFR #SET408-900SA

Mfr description
SET 408 (39590/39520)
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.01/each

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Outside Diameter
    4.4375 in
  • Overall Width
    1.1875 in
  • Weight
    2.66 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    SET 408 (39590/39520)
  • Manufacturer Upc Number
    053893815916
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893815916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)