Motion
SET415-900SA

TIMKEN
SET415-900SA

Tapered Roller Bearing Assembly - 3.5000 in Bore, 6.0000 in OD, 1.5625 in Cone Width, 1.1875 in Cup Width, Class 2 Precision Rating
Mi Item #00670605
MFR #SET415-900SA
Price$266.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET415-900SA

Tapered Roller Bearing Assembly - 3.5000 in Bore, 6.0000 in OD, 1.5625 in Cone Width, 1.1875 in Cup Width, Class 2 Precision Rating
Mi Item #00670605
MFR #SET415-900SA

Mfr description
SET 415 (HM518445/HM518410)
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.11/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Outside Diameter
    6.0000 in
  • Overall Width
    1.5625 in
  • Weight
    6.51 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    SET 415 (HM518445/HM518410)
  • Manufacturer Upc Number
    053893815954
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893815954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)