Motion
HM120848-90012

TIMKEN
HM120848-90012

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 6.5000 in OD, 1.9375 in Cone Width, 4.5000 in Cup Width
Mi Item #00670609
MFR #HM120848-90012
Price$3,651.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM120848-90012

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 6.5000 in OD, 1.9375 in Cone Width, 4.5000 in Cup Width
Mi Item #00670609
MFR #HM120848-90012

Mfr description
HM120848 9-12 AP-B (4-1/4X8) MA-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,651.06/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Outside Diameter
    6.5000 in
  • Overall Width
    1.9375 in
  • Weight
    27.82 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    HM120848
  • Description
    HM120848 9-12 AP-B (4-1/4X8) MA-2
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893477695
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM120800
  • UPC_NO
    053893477695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)