Motion
HM120848-90078

TIMKEN
HM120848-90078

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 6.5000 in OD, 1.9375 in Cone Width, 4.5000 in Cup Width, Class 3 Precision Rating
Mi Item #00670625
MFR #HM120848-90078
Price$3,049.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM120848-90078

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 6.5000 in OD, 1.9375 in Cone Width, 4.5000 in Cup Width, Class 3 Precision Rating
Mi Item #00670625
MFR #HM120848-90078

Mfr description
HM120848 9-78 AP-B (4-1/4X8) MA-4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,049.63/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Outside Diameter
    6.5000 in
  • Overall Width
    1.9375 in
  • Weight
    23.56 lbs

Details

  • Abma Precision Rating
    Class 3
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    HM120848
  • Description
    HM120848 9-78 AP-B (4-1/4X8) MA-4
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893478012
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM120800
  • UPC_NO
    053893478012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)