Motion
HM124646-90014

TIMKEN
HM124646-90014

Tapered Roller Bearing Full Assembly - 4.6875 in Bore, 7.6875 in OD, 2.2500 in Cone Width, 5.6250 in Cup Width
Mi Item #00670661
MFR #HM124646-90014
Price$2,343.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM124646-90014

Tapered Roller Bearing Full Assembly - 4.6875 in Bore, 7.6875 in OD, 2.2500 in Cone Width, 5.6250 in Cup Width
Mi Item #00670661
MFR #HM124646-90014

Mfr description
HM124646 9-14 AP-C (5X9) MA-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,343.41/each

Specifications

Dimensions

  • Bore Diameter  
    4.6875 in
  • Outside Diameter
    7.6875 in
  • Overall Width
    9.5710 in
  • Weight
    55.58 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    HM124646
  • Description
    HM124646 9-14 AP-C (5X9) MA-2
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM124600
  • UPC_NO
    053893479637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)