Motion
HM127446-90012

TIMKEN
HM127446-90012

Tapered Roller Bearing Full Assembly - 5.1870 in Bore, 8.1875 in OD, 2.2500 in Cone Width, 6.0000 in Cup Width
MI ITEM #00670698
MFR #HM127446-90012
Price$2,898.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM127446-90012

Tapered Roller Bearing Full Assembly - 5.1870 in Bore, 8.1875 in OD, 2.2500 in Cone Width, 6.0000 in Cup Width
MI ITEM #00670698
MFR #HM127446-90012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,898.92/each

Specifications

Dimensions

  • Bore Diameter  
    5.1870 in
  • Outside Diameter
    8.1875 in
  • Overall Width
    9.9400 in
  • Weight
    50.53 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    HM127446
  • Description
    HM127446 9-12 AP-D (5-1/2X10) MA-2
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893484525
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM127400
  • UPC_NO
    053893484525

Overview

Mfr description
HM127446 9-12 AP-D (5-1/2X10) MA-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text