Motion
HM129848-90012

TIMKEN
HM129848-90012

Tapered Roller Bearing Assembly - 5.6870 in Bore, 8.6875 in OD, 10.6700 in Width, 1.2400 in Fillet Radius
Mi Item #00670747
MFR #HM129848-90012
Price$2,674.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM129848-90012

Tapered Roller Bearing Assembly - 5.6870 in Bore, 8.6875 in OD, 10.6700 in Width, 1.2400 in Fillet Radius
Mi Item #00670747
MFR #HM129848-90012

Mfr description
HM129848 9-12 AP-E (6X11) MA-2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,674.15/each

Specifications

Dimensions

  • Bore Diameter  
    5.6870 in
  • Double Outer Ring Width
    4.7500 in
  • Fillet Radius
    1.2400 in
  • Outside Diameter
    8.6875 in
  • Overall Width
    10.6700 in
  • Weight
    58.05 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Compatible Cone
    HM129848
  • Description
    HM129848 9-12 AP-E (6X11) MA-2
  • Dynamic Load Capacity
    195000 N
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM129800
  • UPC_NO
    053893488547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)