Motion
HM129848-90104

TIMKEN
HM129848-90104

Tapered Roller Bearing Full Assembly - 5.6870 in Bore, 8.6875 in OD, 2.3125 in Cone Width, 6.4374 in Cup Width
Mi Item #00670755
MFR #HM129848-90104
Price$2,498.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM129848-90104

Tapered Roller Bearing Full Assembly - 5.6870 in Bore, 8.6875 in OD, 2.3125 in Cone Width, 6.4374 in Cup Width
Mi Item #00670755
MFR #HM129848-90104

Mfr description
HM129848 9-104 AP-E (6X11) MA-4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,498.32/each

Specifications

Dimensions

  • Bore Diameter  
    5.6870 in
  • Outside Diameter
    8.6875 in
  • Overall Width
    11.2500 in
  • Weight
    49.51 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    HM129848
  • Description
    HM129848 9-104 AP-E (6X11) MA-4
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM129800
  • UPC_NO
    053893488882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)