Motion
HM129848-90232

TIMKEN
HM129848-90232

Tapered Roller Bearing Full Assembly - 5.6870 in Bore, 8.6875 in OD, 2.3125 in Cone Width, 6.4374 in Cup Width
Mi Item #00670789
MFR #HM129848-90232
Price$2,296.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM129848-90232

Tapered Roller Bearing Full Assembly - 5.6870 in Bore, 8.6875 in OD, 2.3125 in Cone Width, 6.4374 in Cup Width
Mi Item #00670789
MFR #HM129848-90232

Mfr description
HM129848 9-232 AP-E ASSY SPEC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,296.07/each

Specifications

Dimensions

  • Bore Diameter  
    5.6870 in
  • Outside Diameter
    8.6875 in
  • Overall Width
    9.4800 in
  • Weight
    49.51 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    HM129848
  • Description
    HM129848 9-232 AP-E ASSY SPEC.
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM129800
  • UPC_NO
    053893489476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)